missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Gamma Wipe™ VP Wiper

Product Code. 30020391 Shop All Berkshire Products
Click to view available options
Dimensions (L x W):
9 x 9 in.
Unit Size:
Pack of 800
This item is not returnable. View return policy

Product Code. 30020391

Brand: Berkshire™ GWVPST0940

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This polyester, cleanroom laundered wiper is recommended for ISO Class 3 and above environments, providing the highest level of cleanliness and chemical compatibility.

  • Ultrasonically sealed edges
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance and absorbency
  • Increases cleaning protocol consistency
  • Light weight, high absorbency material design reduces actual cost in use as compared to heavier weight products
  • Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
  • 20 Sheets/Pk.

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleanroom Disinfection
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.