missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
120 mL
150 mL
500 mL
1000 mL
2500 mL
Closure Size:
20/R3
24/R3
31/R6
Unit Size:
Pack of 10
Pack of 12
Pack of 20
Pack of 40
Description
- Amber soda lime glass
- Black plastic screw cap includes wood pulp faced steran liner (PVDC)
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Color | Amber |
| Material | Soda Lime Glass |
| Quantity | 40/PK |
| Width (Metric) | 29.6mm |
| Closure Color | Black |
| Closure Included | Yes |
| Mouth | Narrow |
| Height (Metric) | 62.7 mm |
| Closure Liner | Wood Pulp-faced PVDC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction