missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Self-Seal Sterility Maintenance Bag
Shop All Keystone Cleanroom Products Products

Description
- Convenient Self-Seal Version eliminates the need for a heat sealer
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material
- Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC), Certificate of Irradiation |
| Closure Type | Self-adhesive |
| Color | Clear |
| Includes | 25 Pk. |
| Material | Polyolefin |
| Sterility | Sterile |
| Quantity | 25 Pk. |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 16 x 30 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?