missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Bic Pen
Shop All Keystone Cleanroom Products Products
Click to view available options
Color:
Black
Blue
Unit Size:
Pack of 500
Description
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Specifications
| Product Type | Cleanroom Pen |
| Color | Blue |
| Autoclavable | Not Autoclavable |
| Sterility | Sterile |
| Material | Plastic |
| Disposable | Single-use |
| Certifications/Compliance | COC, Certificate of Irradiation |
| No. per Case | 500/Cs. |
| Packaging Type | Peel Pouch |
| Length (Metric) | 14 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction