missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated 2 mil Polyethylene Trash Bag
Shop All Keystone Cleanroom Products ProductsDescription
- Packaged in an ISO6 cleanroom
- 2 mil clear polyethylene
- Each package includes a lot number for traceability
- Certificates of Conformance and Irradiation sent with shipment
- Packaged in Tyvek™/Mylar Chevron Peel Pouches
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Includes | 5 Packs |
| Material | LDPE |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 71 x 61 cm (28 x 24 in.) |
| Capacity (Metric) | 16.3 L |
| Thickness (Metric) | 0.05 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?