missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Galvanized-Steel Oily Waste Safety Cans

Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.

Brand:  Justrite™ 09101

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11983639

  • £114.00 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.

  • Rugged, lead-free galvanized-steel body with reinforced ribs
  • Trilingual safety label
  • Self-closing opens easily with foot treadle

Order Info

6 gal. (23L) safety can also available with hand lever.

Certifications

FM approved. All cans UL listed (except for 19-038-295).

Specifications

Specifications

Ventilated Bottom Oily Waste Safety Can
23 L
Foot-operated Cover
11.8 in.
Yellow
40.3 cm
Round
10 lb.
Reinforced ribs, trilingual safety label
15.8 in.
Steel
FM, UL, OSHA
30.2 cm
6 gal.
Powder Coated
1 Ea.
10 Years
4.5 kg
For safe disposal of oily waste, solvent cloths and wiping rags
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers