missing translation for 'onlineSavingsMsg'
Learn More

Manutan Galvanised steel buckles, 13mm

Product Code. 12862138
Encompass_Preferred
Change view
Click to view available options
Width (Metric) Exterior:
13 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Exterior
12862138 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12862138 Supplier Manutan Supplier No. A329133
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
These allow strapping to be re-tensioned if load settlement occurs 13, 16 and 19mm correspond to same measurement strapping.
  • Steel buckles
  • Size : 13mm

Specifications

Width (Metric) Exterior 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.