missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing HR Analytical Balance External Calibration

Description
- Robust construction, strong protection against dust & water
- Shock absorber function
- Auto power ON/OFF function
- B5 size footprint for use in narrow space
- Reverse backlit LCD display for easy to read weighing results
- SCF – Statistical calculation function
- Standard RS-232C
- Fast compact SHS sensor, response time of about 2 seconds
- Quick USB interface – no driver installation required (optional)
- LAN – Ethernet interface with WinCT-Plus software (optional)
- Easily removable large breeze break
- Built-in rechargeable NiMH battery pack (optional)
Specifications
Specifications
| Certifications/Compliance | GLP/GMP/GCP/ISO |
| Connection Type | RS-232 C |
| Capacity | 252 g |
| Display Type | Reverse-backlit LCD |
| Readability | 0.1 mg |
| Material | Stainless Steel |
| Model | HR-250A |
| Stabilization Time | 2 sec. |
| Electrical Requirements | 11 VA to the AC adaptor (12 V, 1 A) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?