missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Galaxy™ 48 R Incubators
Click to view available options
Capacity (Metric):
48 L
Unit Size:
Each
Description
- Small footprint: can be used in smaller laboratories.
- Large backlit display with on screen help menu.
- Control and data logging of temperature, CO2 , door openings, and alarms.
- Fanless design offers more usable space.
- Six-sided direct heating system provides a uniform incubated environment.
- Deep-drawn, easy-to-clean stainless steel chamber without seams or welds.
- Low gas consumption.
- Integrated alarm relay.
- Available options based on model number:
- O2 gas control.
- Humidity package.
- High temperature disinfection (4 hour at 120°C).
- O2 control (e.g., for hypoxic studies).
- 2-split inner glass door.
Specifications
Specifications
| Description | UK/HKG Power Supply |
| Capacity (Metric) | 48 L |
| Chamber Material | Stainless Steel |
| CO2 Sensor Technology | IR Sensor |
| Oxygen Control | None |
| Type | CO2 Incubator |
| Door Style | Single Glass Inner Door |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
