missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Versilon™ GA Rubber Tubing

Provides excellent elasticity and resilience and fits easily on all types of connectors. Versilon™ GA Rubber Tubing meets FDA requirements and can withstand moist heat sterilization.

Brand:  Masterflex™ 702315

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11793986

  • £167.00 / 50m
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • Made of natural rubber
  • Excellent elongation > 500%
  • Good resistance to abrasion
  • 40 Shore A hardness
  • Light-brown/Amber color.
  • Properties similar to latex and is preferred in most industry applications
  • Withstands moist-heat sterilization.
  • Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages
Specifications

Specifications

Transfer Tubing
0.2 in.
Rubber
8 mm
50 m
1.5 mm
-40°F
Abrasion
40 (Shore A)
158°F
Made according to GLP requirements, FDA Compliant
5 mm
0.31 in.
164 ft.
0.06 in.
For blood or tissue evaluation, and to transport cleaning agents
-40°C
Light Brown
Flexible
70°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers