missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Versilon™ GA Rubber Tubing

Provides excellent elasticity and resilience and fits easily on all types of connectors. Versilon™ GA Rubber Tubing meets FDA requirements and can withstand moist heat sterilization.

Brand:  Masterflex™ 702600

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11741736

  • £191.00 / 25m
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Made of natural rubber
  • Excellent elongation > 500%
  • Good resistance to abrasion
  • 40 Shore A hardness
  • Light-brown/Amber color.
  • Properties similar to latex and is preferred in most industry applications
  • Withstands moist-heat sterilization.
  • Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages
Specifications

Specifications

Transfer Tubing
0.39 in.
Rubber
15 mm
25 m
2.5 mm
-40°F
Abrasion
40 (Shore A)
158°F
Made according to GLP requirements, FDA Compliant
10 mm
0.59 in.
82 ft.
0.1 in.
For blood or tissue evaluation, and to transport cleaning agents
-40°C
Light Brown
Flexible
70°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers