missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Versilon™ GA Rubber Tubing
Provides excellent elasticity and resilience and fits easily on all types of connectors. Versilon™ GA Rubber Tubing meets FDA requirements and can withstand moist heat sterilization.
Brand: Masterflex™ 70252510
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Made of natural rubber
- Excellent elongation > 500%
- Good resistance to abrasion
- 40 Shore A hardness
- Light-brown/Amber color.
- Properties similar to latex and is preferred in most industry applications
- Withstands moist-heat sterilization.
- Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages
Specifications
Transfer Tubing | |
0.31 in. | |
Rubber | |
12 mm | |
10 m | |
2 mm | |
-13°F | |
Abrasion | |
40 (Shore A) | |
158°F |
Made according to GLP requirements, FDA Compliant | |
8 mm | |
0.47 in. | |
32.8 ft. | |
0.08 in. | |
General laboratory use | |
-25°C | |
Light Brown | |
Flexible | |
70°C |