missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ G2 Heavy-Duty Turbine Flowmeter/Totalizer

Product Code. 11767238
Change view
Click to view available options
Airflow Rate:
1 to 10 GPM
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Airflow Rate unitSize
11767238 1 to 10 GPM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11767238 Supplier Masterflex™ Supplier No. 0560903

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to handle most basic industrial flow metering applications. Cole-Parmer™ G2 Heavy-Duty Turbine Flowmeter/Totalizer features two totalizers allow for process or period-specific volume monitoring. Sanitary units are perfect for micro-brewing and wine making processes.

  • Battery-powered to eliminate the need for expensive wiring
  • Displays flow rate and accumulated flow in GPM or LPM
  • NEMA enclosure is suitable for indoor/outdoor use in dusty, dirty and wet environments
  • Compact yet robust design ideal for use in manufacturing, pilot-plant or quality control areas
  • All flowmeters measure linearly across a range and record a cumulative volume plus a resettable volume
  • Factory-calibrated using water but can store 2 application-specific K-factors determined in-process
  • To conserve power, the six-digit display automatically turns on with flow and then turns off four minutes after flow ceases
  • Wetted components are 316 SS or aluminum housing, PVDF rotor and supports, tungsten carbide shaft, 316 SS retainers, and ceramic bearings
  • The internal parts are simple to replace for easy maintenance
  • Meters operate on two lithium batteries
  • Remote installation of the flowmeter body is possible using the optional remote installation kit (order separately).
  • Replacement battery kits, output modules and calibration containers available

Specifications

Accuracy ±2%
Airflow Rate 1 to 10 GPM
Certifications/Compliance Enclosure is NEMA 4 for Class I, Division I environments
For Use With (Application) Basic industrial flow metering applications
Internal Part Material PVDF rotor and supports, Tungsten Carbide shaft, Stainless Steel (316) retainers, and ceramic bearings
Repeatability ±0.1%
Temperature (English) Up to 60°F
Temperature (Metric) 140°C max.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.