Learn More
Mettler Toledo™ G10S Compact Potentiometric Titrator
Ideal for fast and precise potentiometric titration with very simple operation. Mettler Toledo G10S Compact Potentiometric Titrator has an easy-to-use interface and space saving design which makes it an ideal choice for daily routine analysis.
Brand: Mettler Toledo™ 30267117
Description
- Large color touchscreen (VGA 5.7 in. color TFT, 640 x 480 pixel) with simple-to-understand and fast-to-operate One Click user interface
- All users have their own homescreen with dedicated shortcut buttons (4 per user) to directly start specific routine tasks
- User interface in English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean and Portuguese available
- Protects users against contact with chemicals
- Takes care of filling, draining and exchange of solvents
- It is controlled by the titrator and offers solvent exchange with One Click without additional user interaction
- Automatically recognizes titrant when the burette is installed on the titrator
- Important data is saved on the RFID chip and directly transferred to the titrator, where it is stored and can be monitored
- Eliminates usage of wrong or an expired titrant
- Plug & Play sensor recognition
- More than 20 standard tried and tested methods are available as pre-programmed methods and can be used directly
- If necessary, they can be easily edited with the well structured method editor to be optimally integrated into your processes
- Max. number of methods: 5
- Export data as CSV, PDF or XML files
- Devices such as printers, memory sticks can be connected via the USB port and are automatically recognized
- Common USB printers (DIN-A4/US letter) or the USB-P25 compact printer for secure and GLP-compliant paper recording
- Max. number to dose and titrate: 1 internal
- Number of method functions per method: 10
- Number of samples per series: 120
- Predefined METTLER TOLEDO methods: >20
- Data Export/Printing: USB, Ethernet, PDF
- Ethernet (TCP/IP): 1
- COM (serial balance connection): 1
- USB host (printer, memory stick, hub): 2
- TTL I/O: 1
- Pump/Stirrer: 1
- Measuring Range: ±2000mV
- Resolution: 0.1mV
- Error Limit: 0.2mV
- Measuring Range Ipol/Upol: 0 to 2000mV/0 to 200μA
- Resolution Ipol/Upol: 0.1mV/0.1μA
- Error limit Ipol/Upol: 2mV/0.2μA
- Current source range Ipol/Upol: 0 to 24μA AC/0 to 2000mV AC
- Current source resolution Ipol/Upol: 0.1μA/0.1mV
- Measuring Range: -20° to 130°C
- Resolution: 0.1°C
- Error limit: 0.2°C
- Burette Resolution: 1/20,000 of the burette volume
- Burette Resolution (20mL burette): 1μL
- Error limit: 0.2% of the burette volume
- Resolver Resolution: 0.0625% of the burette volume
- Fill and eject time: 20 sec.
- Dimensions (D x W x H): 33.3 x 21 x 32cm
- Weight: 4.2kg
Certifications
CE, ISO 9001, ISO 14001
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.