missing translation for 'onlineSavingsMsg'
Learn More

HUBER G1 1/4 Manually Adjustable Bypass

Product Code. 13415769
Click to view available options
For Use With (Equipment):
Unichiller
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13415769

Brand: HUBER 9622

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For UC's 1 1/4inch, includes pressure gauge

Manually adjustable bypass for UC's 1 1/4inch
  • Includes pressure gauge
  • Temperature range: -10°C to 150°C
  • Scale 0 to 10 bar, for UC's with max 10 bar pump or Unistats with magnetic coupled pumps, diameter 63 mm, radial, thermally isolated, class 1.6, ABS housing

Specifications

For Use With (Equipment) Unichiller
Temperature Range -20°C to +150°C
Type Manually Adjustable Bypass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.