missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ FxCycle™ Violet Stain
Description
FxCycle™ Violet stain (F10347) is used for flow cytometric analysis of DNA content in fixed cells. This dye is excited with a 405⁄407 nm laser with emission collected in the 450⁄50 BP filter or equilavent. This dye is DNA selective so RNAse is not required. With multicolor cell cycle studies possible using flow cytometry, it is often necessary to analyze DNA content on alternative lasers to preserve the common 488 nm laser and detection channels for other markers. Well suited for the popular violet laser line, FxCycle™ Violet stain is a good choice for DNA content analysis in multicolor cell cycle studies.
View a selection guide for all products related to cell cycle analysis of fixed and live cells in flow cytometry.
View a selection guide for all products related to cell cycle analysis of fixed and live cells in flow cytometry.
Specifications
Specifications
| Content And Storage | Contains 5 vials of FxCycle™ violet stain (100 μg per vial). Store at 2-8°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Flow Cytometer |
| Product Type | Stain |
| Dye Type | FxCycle™ Violet Stain |
| Emission | 358/461 |
| Form | Liquid |
| Format | Tube(s) |
| Product Line | FxCycle, Molecular Probes |
| Quantity | 1 kit |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?