missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing FX/FZ Precision Balances IP 65 Class II Approved
GREENER_CHOICE

Product Code. 16661092
Click to view available options
Capacity:
122 g
220 g
320 g
1220 g
2200 g
3200 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16661092

Brand: A&D Weighing FZ200iWPEC

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A&D Weighing FZ/FX Series Precision Balances combine all of the essential weighing functions in a compact, light-weight package.

  • IP65 water / dust proof
  • Built-in internal calibration at the touch of a button
  • Shock absorber function
  • Auto power ON/OFF function
  • B5 size footprint for use in narrow spaces
  • VFD Display for easy to read weighing results
  • SCF – Statistical Calculation Function
  • Standard RS-232C
  • Fast compact SHS sensor, response time only 1 second
  • Quick USB interface – no driver installation required (optional)
  • LAN – Ethernet interface with WinCT-Plus software (optional)
  • Animal weighing pan (optional)
  • Large breeze break (optional)
  • Small breeze break included on 1 mg models
  • Built-in rechargeable NiMH battery pack (optional)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO/IP65/OIML
Connection Type RS-232 C, Quick USB (option), LAN (option)
Capacity 220 g
Display Type VFD
Readability 0.001 g
Material Stainless Steel
Model FZ-200i-WP-EC
Stabilization Time 1 second
Electrical Requirements 11 VA to the adaptor (12 V, 1 A)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.