missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Fused Silica Capillary Tubing Kit

Product Code. 12432080 Shop All Cytiva Products
Click to view available options
Diameter (Metric) Inner:
0.1 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12432080

Brand: Cytiva 18114713

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With For 1/16 in. O.D. Tubing High Pressure Columns (at Low Flow Rates)
Type Capillary Tubing Kit
Includes Kit Contents: 2 x Tubing L= 350 mm, 1 x Tubing L = 800 mm
Diameter (Metric) Inner 0.1 mm
Material Fused Silica
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.