missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ Furnace with Type R Temperature Sensor

Product Code. 12029239
Change view
Click to view available options
Capacity (Metric):
3 L
5 L
8 L
15 L
Temperature (Metric):
1400°C
1500°C
1600°C
1700°C
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature (Metric) unitSize
12029239 15 L 1400°C Each
10551305 3 L 1400°C Each
12183290 15 L 1500°C Each
10756904 3 L 1600°C Each
12133300 3 L 1500°C Each
12089872 5 L 1700°C Each
10009482 8 L 1500°C Each
10766904 8 L 1600°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12029239 Supplier Carbolite™ Supplier No. RHF1415230SN+&02301

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Certifications/Compliance Compliance to BSEN 61010
Controller Type 301 PID Controller
Capacity (Metric) 15 L
Temperature (Metric) 1400°C
Type Furnace
For Use With (Application) For use in quality control, heat treatment and research of ceramic materials.
Dimensions (D x W x H) Interior 305 x 220 x 220 mm
Width (Metric) 690 mm
Width (Metric) Interior 220 mm
Height (Metric) 810 mm
Height (Metric) Interior 220 mm
Depth (Metric) 780 mm
Depth (Metric) Interior 305 mm
Electrical Requirements 230 V 50/60 Hz 10000 w
Voltage 230 V
Wattage 10000 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.