missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Fume Hood Lab Frame
Shop All Ohaus Products
Click to view available options
Size:
305 x 1270 x 914 mm (LxWxH)
305 x 1575 x 914 mm (LxWxH)
305 x 2184 x 914 mm (LxWxH)
305 x 965 x 914 mm (LxWxH)
Unit Size:
Each
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications
Specifications
| Type | Lab Frame Kit |
| Material | Stainless Steel |
| Description | Clamp, Lab Frame Fume Hood, CLR-FHOODSX |
| Height (Metric) | 914 mm |
| Height (English) | 36 in. |
| Length (English) | 12 in. |
| Length (Metric) | 305 mm |
| Size | 305 x 2184 x 914 mm (LxWxH) |
| Width (English) | 86 in. |
| Width (Metric) | 2184 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction