missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Immersion Cooler, FT Series
Description
- Rapid cooling of liquids down to low temperatures
- Counter-cooling of liquids in combination with heating circulators
- Environmentally friendly by saving precious tap water
- User-friendly operation and handling
- Compact design, small footprint
- Dry ice substitution
Specifications
Specifications
| Ambient Temperature | 5 to 40°C |
| Description | Immersion Cooler FT |
| Cooling Capacity | 0.25 kW at 20°C |
| Temperature Range | -20°C to +30°C |
| Includes | Immersion probe (L x dia.) 9 x 4 cm |
| Model | FT200 |
| Dimensions (L x W x H) | 55 x 38 x 60 cm |
| Length (Metric) Hose | 120 cm |
| Weight (Metric) | 18 kg |
| Voltage | 115/230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?