missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Immersion Cooler, FT Series

Product Code. 10296302
Change view
Click to view available options
Model:
FT200
FT402
FT900
FT902
Temperature Range:
-20°C to +30°C
-40°C to +30°C
-90°C to +30°C
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Temperature Range unitSize
10296302 FT902 -90°C to +30°C Each
10334191 FT200 -20°C to +30°C Each
10028782 FT402 -40°C to +30°C Each
11994818 FT900 -90°C to +30°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10296302 Supplier JULABO™ Supplier No. 9650892

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Primarily used for countercooling open bath circulators to ambient temperature or below as well as for rapidly cooling liquids. JULABO™ immersion coolers have a small footprint and represent an economic solution preventing tap water usage for cooling.

  • Rapid cooling of liquids down to low temperatures
  • Counter-cooling of liquids in combination with heating circulators
  • Environmentally friendly by saving precious tap water
  • User-friendly operation and handling
  • Compact design, small footprint
  • Dry ice substitution
  • Environmentally friendly by conserving precious tap water
  • Integrated temperature control and display
  • With external Pt100 sensor (200 x 6 mm dia., stainless steel)

Specifications

Ambient Temperature 5 to 35°C
Description Immersion Cooler FT
Cooling Capacity 0.3 kW at 20°C
Temperature Range -90°C to +30°C
Display LED
Includes Flexible immersion probe (L x dia.) 65 x 1.5 cm; External Pt100 Sensor
Model FT902
Dimensions (L x W x H) 55 x 38 x 60 cm
Length (Metric) Hose 160 cm
Weight (Metric) 50 kg
Voltage 115/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.