missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Immersion Cooler, FT Series
Click to view available options
Model:
FT200
FT402
FT900
FT902
Temperature Range:
-20°C to +30°C
-40°C to +30°C
-90°C to +30°C
Unit Size:
Each
Description
- Rapid cooling of liquids down to low temperatures
- Counter-cooling of liquids in combination with heating circulators
- Environmentally friendly by saving precious tap water
- User-friendly operation and handling
- Compact design, small footprint
- Dry ice substitution
- Environmentally friendly by conserving precious tap water
- Integrated temperature control and display
- With external Pt100 sensor (200 x 6 mm dia., stainless steel)
Specifications
Specifications
| Ambient Temperature | 5 to 35°C |
| Description | Immersion Cooler FT |
| Cooling Capacity | 0.45 kW at 20°C |
| Temperature Range | -40°C to +30°C |
| Display | LED |
| Includes | Immersion probe (L x dia.) 12 x 5 cm; External Pt100 Sensor |
| Model | FT402 |
| Dimensions (L x W x H) | 30 x 20 x 43 cm |
| Length (Metric) Hose | 120 cm |
| Weight (Metric) | 24 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
