Learn More
Fisherbrand™ FSC™ Mix Paper Weighboats
Available in small and medium sizes in both brown for light colored samples and white for dark samples. Fisherbrand™ FSC™ Mix Paper Weighboats are an environmentally friendly, easy to use alternative to regular weighing papers.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.15480kg
Description
- Available in small and medium in both brown for light colored samples and white for dark samples
- Made from FSC™ Certified (FSC™ Mix) paper (Eco-IN) and when disposed of in the standard waste stream they will naturally biodegrade (Eco-OUT)
- Present a truly green solution to sample weighing
- Control contents like a polystyrene weigh boat
- Easier to handle than regular weighing papers
- Grease-proof paper that meets FDA 21 CFR 176.170 (components of paper in contact with aqueous and fatty foods) and with 2I CFR 176.180 (contact with dry foods)
- Compatible with heat applications with a temperature limit of 210°C
Specifications
Brown | |
Paper | |
Weighing Boat | |
47.6 mm | |
14.2 mm |
Single-use | |
Rectangular | |
Medium; 47.6 x 47.6 x 14.2 mm | |
47.6 mm |