missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Frozen Food Corkscrew Probe

Product Code. 10069370
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +140°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
10069370 -50°C to +140°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10069370 Supplier Testo™ Supplier No. 0613 3211
Add to basket
Add to basket
This item is not returnable. View return policy

Can be screwed directly into frozen food with no pre-drilling required.

  • NTC temperature sensor
  • EN 13485 and HACCP compliant
  • Measuring range of −50° to +140°C
  • Special handle and helical tip
  • Handle is heat-resistant up to a temperature of 70°C
  • Includes plug-in wire

Specifications

Diameter (Metric) Probe 8 mm
Length (Metric) Probe 4 mm
Description Reaction time of 20 seconds
Max. Temperature (Metric) 138°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +140°C
Accuracy ±0.2°C at −25° to +75°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.