missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Frosters™ Cryogenic Shoulder Glove
Click to view available options
Size:
Small
Medium
Large
Unit Size:
1 pair
Description
The outer layer is of waterproof material to resist condensed water on cold surfaces, but remains permeable to gases (including water vapour) so that there is no clammy condensation inside. To reduce bulk around the fingers, the stitch holes have not been sealed. In normal use this has not proved a problem, however, the gloves should not be immersed in liquid nitrogen and it is not advisable to use them above -80°C. Very durable, they retain their flexibility (albeit with some stiffening) for long periods in cold atmospheres. Polyimide outer material, polyolefin with some polyester as filling and cotton liner. Manufactured to EN511.Developed for handling very cold objects, typically those stored in the vapour phase of liquid nitrogen (in the range -120°C to -190°C).
Specifications
Specifications
| Certifications/Compliance | CE 0120, EN 5 11: 2006 |
| Color | Blue |
| Material | Fabric |
| Powdered | Powder Free |
| Product Type | Cryogenic Frosters Shoulder Gloves |
| Size | Large |
| Sterility | Non-sterile |
| Resistant To | Water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction