missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Frosted Microscope Slides

Product Code. 31924022
Change view
Click to view available options
Corner Style:
90°
Clipped
Safety
Edges:
Beveled, 1 End 1 Side
Beveled, 1 End Both Sides
Ground, 1 End 1 Side
Ground, 1 End Both Sides
Frosted:
Yes
Unit Size:
Pack of 1440
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Corner Style Edges Frosted unitSize
31924022 90° Ground, 1 End Both Sides Yes Pack of 1440
31922488 90° Ground, 1 End 1 Side Yes Pack of 1440
31921685 Safety Ground, 1 End 1 Side Yes Pack of 1440
31922919 Safety Ground, 1 End Both Sides Yes Pack of 1440
31923323 Clipped Beveled, 1 End 1 Side Yes Pack of 1440
31923777 Clipped Beveled, 1 End Both Sides Yes Pack of 1440
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31924022 Supplier Globe Scientific Supplier No. 1308
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Globe Scientific Inc. Frosted Microscope Slides are produced using a unique chemical etching process.

  • Slides have a smooth, frosted finish that won't wear out slide marking pens
  • The word Globe is printed under frosted area on slide for orientation purposes
  • Available in a variety of edge and corner styles

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
No. per Case 1440
No. per Pack 72
Sterility Non-sterile
Edges Ground, 1 End Both Sides
Frosted Yes
Material Soda Lime Glass
Precleaned Yes
Thickness (Metric) 1.1 mm
Corner Style 90°
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.