missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Frosted Glass Plate for Mechanical Stage
Observe transparent or semi transparent samples. Motic™ Frosted Glass Plate for Mechanical Stage is for use with Motic™ stereo microscopes to profit from the transmitted light
Brand: Motic™ 1101000900372
Code : NEW
Additional Details : Weight : 0.20304kg
Description
- For use with Motic™ Mechanical Stage
- Approximately 5.5 x 4.5 in. (140 x 114mm)
Order Info
dimProductType
Specifications
Frosted Glass Plate | |
5 1/2 in. | |
1 Ea. | |
114 mm |
Motic™ Mechanical Stage | |
140 mm | |
4 1/2 in. |