missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5000 Micro Series Rotor

Product Code. p-200104810 Shop All Ohaus Products
Click to view available options
Capacity:
18 x 1.5/2 mL
24 x 1.5/2 mL
24 x 2.0 mL
44 x 1.5/2.0 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30130257

Brand: OHAUS™ 30372717

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offering flexibility to maximize sample preparation.

Frontier™ 5000 Rotors

Frontier™ rotors extend the functionality of Frontier™ centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.

Flexibility to Maximize Sample Preparation

  • Choose from a range of rotors to be used with Frontier™ centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.
  • Designed with usability in mind, the Frontier™ rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.
  • The sturdy rotors are constructed of high-quality materials and built to last through demanding workflows from autoclave sterilization to sub-zero temperature.
  • OHAUS Frontier™ centrifuges are reliable, versatile and ideal for numerous laboratory applications.
  • Features include small to medium capacity, various speed ranges and non-refrigerated or refrigerated options to suit all requirements.

BIOSEALED Rotors and Buckets

Bio-containment or aerosol tight accessories such as Bioseal Angle rotors for micro tubes and Bioseal buckets used with Swing out rotors for larger sample volumes are submitted for rigorous testing by the German Institute for Standardization (DIN) and as such meet the pertinent international standard, DIN EN 61010-2-020:03-2007.

TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Rotor
Capacity 44 x 1.5/2.0 mL
Max. RCF 21,379 x g
Max. Speed 15,000 rpm
Radius (Metric) 8.4 cm
Radius (Metric) Min. 7.1 cm
Max. Tube Diameter 11 mm
Net Weight 1.9 kg
For Use With (Equipment) FC5515, FC5515R
Angle 32°/55°
No. of Places 44
Warranty 2 Years
Biocontainment No
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.