missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ Front Loading Autoclave

Product Code. 15300235
Change view
Click to view available options
Capacity (Metric):
100 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
15300235 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15300235 Supplier Priorclave™ Supplier No. PS/QVA/EH100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With vacuum cooling (remote pump)

Vacuum cooling (with remote pump) and 5 program memory 230-400V 50Hz 100L Priorclave

Specifications

Capacity (Metric) 100 L
Product Type Autoclave, Front-loading
Electrical Requirements 230-400V, 50Hz
Features Vacuum cooling
Frequency 50 Hz
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.