Learn More
H-B Instrument™ FRIO-Temp™ Glass Thermometers: Enviro-Safe™ Filled
Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.
Brand: H-B Instrument™ B61004-0100
64.33 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 03
Additional Details : Weight : 0.10620kg
Description
Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.
Specifications
30 mL | |
Refrigerator | |
4.9 in. | |
Glass | |
Verification Thermometer | |
-5°C | |
±0.5°C |
ISO/IEC 17025:2005, A2LA, NIST, DAkkS | |
PTFE coating | |
125 mm | |
Enviro-Safe™ Liquid | |
15°C | |
-5°C to +15°C | |
0.5°C |