missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers for Refrigerator
Description
- Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized
Certifications
ISO 17025, CE marked
Specifications
Specifications
| Bottle Fill | Glass Beads |
| Bottle Size | 30 mL Plastic Bottle |
| Calibration Points | 4°C Refrigerator |
| For Use With (Application) | Digital verification of sample temperatures inside refrigerators |
| Height (English) | 4.5 in. |
| Height (Metric) | 114 mm |
| Length (English) Probe | 2 in. |
| Length (Metric) Probe | 50 mm |
| Probe Type | Stainless Steel |
| Resolution | 0.1°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?