missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Frigo Box
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
Description
- 1 Kg cooling block, art. 3707, is available for Frigo boxes art. 3705 (25L), 3706 (32L).
- Low temperature containers made of high impact thermoplastic material, thermally isolated by means of a polyurethane isolating jacket; non-toxic and therefore 100% foodsafe.
Specifications
Specifications
| Material | Polyethylene |
| Type | Ice Box |
| Color | Blue |
| Capacity (Metric) | 1 L |
| Holds | 1 L |
| Autoclavable | Not Autoclavable |
| Temperature Control | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction