missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Maximum Recording Fridge Guard Themometer
Indicates recommended food storage temperature zones. Brannan™ Maximum Recording Fridge Guard Thermometer includes a marker to indicate maximum temperature reached.
Brand: Brannan™ 22/482/2
Code : 33
Additional Details : Weight : 0.02820kg
Description
Horizontal fridge guard thermometer with blue temperature scale indicates recommended food storage zones.- Includes marker to indicate maximum temperature reached.
- 130mm Length
- White
Specifications
130 x 22 x 40 mm | |
40 mm | |
Red Spirit | |
-30°C | |
±0.5°C | |
22 mm |
218 x 95 x 0.5 mm | |
130 mm | |
30°C | |
-30°C to +30°C | |
Blue Scale |