missing translation for 'onlineSavingsMsg'
Learn More

Manutan Freight lashing with snap hook fitting, 6m x 50mm

Product Code. 12807918
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
6 m x 50 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12807918 6 m x 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12807918 Supplier Manutan Supplier No. A340085
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Two-part lashing straps manufactured from 100% polyester non-fray webbing. Specially treated to resist abrasion for maximum durability. Fitted with heavy duty zinc plated ratchet fastenings, for secure and reliable fixing. Conforms to BS EN 12195-2:2001 and Department of Trade Code of Practice.
  • Strapping width: 50mm
  • Minimum breaking force: 4000kg
  • Snap hook end fitting
  • Length: 6m

Specifications

Dimensions (L x W) 6 m x 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.