missing translation for 'onlineSavingsMsg'
Learn More

Manutan Freight lashing with endless fitting, 10m x 50mm

Brand:  Manutan A340110

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12887948

  • £25.11 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

Two-part lashing straps manufactured from 100% polyester non-fray webbing. Specially treated to resist abrasion for maximum durability. Fitted with heavy duty zinc plated ratchet fastenings, for secure and reliable fixing. Conforms to BS EN 12195-2:2001 and Department of Trade Code of Practice.
  • Strapping width: 50mm
  • Minimum breaking force: 4000kg
  • Endless end fitting
  • Length: 10m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers