missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Stoppering Tray Dryer
Shop All Labconco Corporation Products
Click to view available options
Includes:
6-Port Manifold
Isolation Valve
Stoppering Tray Dryer
Unit Size:
1 unit
Description
- A pneumatic mechanism stoppers containers under vacuum on three large adjustable processing shelves, 16.5 x 12 in. each.
- An HCFC/CFC-free refrigeration system and electric heater cool and heat fluid medium that is circulated through the shelves to maintain shelf temperatures within ±1° C.
- Lyo-Works™ OS lets the user set up to 30 programs, with up to 16 steps each; record, chart and store data; and receive email alerts.
- The tray dryer connects to a FreeZone Console Freeze Dryer that provides a real time display of the tray dryer’s parameters on a large capacitive touchscreen.
- For use with any FreeZone Freeze Dryer manufactured after July 2017.
Specifications
Specifications
| Type | Stoppering Tray Dryer |
| Capacity (Metric) | 6 L, 12 L, or 18 L Freeze Dryer |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -40°C to +40°C |
| Material | Stainless Steel |
| Includes | 6-Port Manifold |
| Plug Type | All except North America |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction