missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Console Freeze Dryer with PTFE Coil and Purge Valve, Eco-Cool Refrigerant
Shop All Labconco Corporation Products

Description
- The upright stainless-steel collector coil holds 6 L, 12 L, or 18 L of ice before it needs defrosting
- Collector temperature options include -50°C (best for water-based/aqueous samples) and -84°C (best for very low freezing-point samples, including acetonitrile)
- Includes useful features like hot gas defrost, a side USB port, and a rear Ethernet connection
- Uses an eco-friendly refrigeration system (HCFC/CFC-free) and meets EU low GWP requirements
- Internal coil design helps trap vapors efficiently for better drying performance
- Optional PTFE-coated collectors are available for handling corrosive compounds
- Lyo-Works OS shows a real-time view of collector temperature and vacuum level
- 5 in. full-color touch screen makes it easy to monitor and operate
- Supports flexible programming and control of optional drying accessories
- The optional End-Zone™ feature helps identify when flask freeze drying is complete
- One-touch data logging helps improve sample quality and reduce overall run time
- Settings can be customized, including language, time zone, temperature, and vacuum
- Can automatically send alerts and operating updates to email addresses you enter
- Built-in safety features help protect the vacuum pump, including automatic air release after shutdown, moisture detection to prevent start-up, and automatic shutdown if a leak is detected
- A vacuum pump (minimum 98 L/min) is required, and drying accessories and freeze-dry glassware may also be needed depending on the setup (not included)
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 6 L |
| Sublimation Rate | Variable |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Includes | PTFE Coil, Purge Valve |
| Plug Type | All except North America |
| Voltage | 230 V |
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?