missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone Benchtop Freeze Dryer with Stainless Steel Coil, Eco-Cool Refrigerant
GREENER_CHOICE

Product Code. 31374523 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
2.5 L
4.5 L
8 L
Temperature Range (Metric):
-105°C
-50°C
-84°C
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature Range (Metric) unitSize
31374523 2.5 L -50°C Each
31374485 4.5 L -50°C Each
31374547 8 L -50°C Each
31374524 2.5 L -84°C Each
31374508 4.5 L -84°C Each
31374530 4.5 L -105°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374523 Supplier Labconco Supplier No. 700205090
 Restricted Item
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Benchtop freeze dryers with touchscreen color display, data storage with USB and ethernet output, and email notification for monitoring freeze drying processes.

  • Upright stainless steel collector coil design with ice-holding capacity up to 8 L before defrosting (also available in 4.5 L and 2.5 L).
  • Collector temperature options: -50°C (aqueous), -84°C (low eutectic/solvents incl. acetonitrile), and -105°C at 60 Hz / -102°C at 50 Hz (low eutectic incl. acetonitrile and dilute methanol/ethanol).
  • Internal coil design maximizes vapor-trapping efficiency.
  • Hot gas defrost for faster, easier defrost cycles.
  • Lyo-Works OS with real-time display of collector temperature and vacuum level.
  • 5-inch full-color touchscreen for intuitive operation.
  • One-touch data logging and display to support sample quality and reduce run time.
  • Flexible programming and control for optional drying accessories.
  • Optional End-Zone™ endpoint detection for flask freeze-drying.
  • Customizable settings: language, time zone, temperature, and vacuum.
  • Connectivity built in: side-mounted USB and rear-mounted Ethernet.
  • Automated email alerts/feedback of operating parameters to user-entered email addresses.
  • Environmentally friendly, HCFC/CFC-free refrigeration compliant with EU low GWP requirements.
  • Optional PTFE-coated collectors to withstand corrosive compounds.
  • FreeZone vacuum pump protection features include a vacuum break valve, moisture sensor interlock, and automatic pump shutdown when leaks are detected during pull-down or operation.
  • Note: A vacuum pump (at least 98 L/min displacement), drying accessory, and freeze-dry glassware (if not bulk freeze drying) are required and not included.

Specifications

Type Freeze Dryer
Capacity (Metric) 2.5 L
Sublimation Rate Variable
No. of Shelves 0
Temperature Range (Metric) -50°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Includes Stainless Coil
Plug Type All except North America
Voltage 230 V
Frequency 50 Hz
Show More Show Less

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.