Learn More
- Home
- Products
- Freeze Dryers
- Freeze Drying Chambers and Equipment
- Labconco FreeZone 6L Console Freeze Dryer
Labconco FreeZone 6L Console Freeze Dryer
Product Code. 17920150 Shop All Labconco Corporation Products| Product Code. | Temperature Range (Metric) | Material | Unit Size | Includes |
|---|---|---|---|---|
| 17920150 | -50°C | Stainless Steel Coil and Collector Chamber | 1 unit | - |
| 17920160 | -50°C | Stainless Steel Coil and Collector Chamber | 1 unit | Purge Valve |
| 17910150 | -50°C | Stainless Steel Coil and Collector Chamber | 1 unit | Purge Valve, Mini Chamber |
| 17940150 | -50°C | PTFE Coil and Collector Chamber | 1 unit | - |
| 17960160 | -50°C | Stainless Steel Coil and Collector Chamber | 1 unit | Purge Valve, Shell Freezer |
| 17980140 | -50°C | PTFE Coil and Collector Chamber | 1 unit | Purge Valve |
| 17990140 | -50°C | PTFE Coil and Collector Chamber | 1 unit | Purge Valve, Mini Chamber |
| 17950160 | -50°C | PTFE Coil and Collector Chamber | 1 unit | Purge Valve, Shell Freezer |
| 17911050 | -50°C | Stainless Steel Coil and Collector Chamber | 1 unit | Stoppering Tray Dryer |
| 17941050 | -50°C | Stainless Steel Coil and Collector Chamber | 1 unit | Purge Valve, Stoppering Tray Dryer |
| 17931050 | -50°C | PTFE Coil and Collector Chamber | 1 unit | Stoppering Tray Dryer |
| 17921050 | -50°C | PTFE Coil and Collector Chamber | 1 unit | Purge Valve, Stoppering Tray Dryer |
| 17940190 | -84°C | Stainless Steel Coil and Collector Chamber | 1 unit | - |
| 17970170 | -84°C | Stainless Steel Coil and Collector Chamber | 1 unit | Purge Valve, Console |
| 17930150 | -84°C | Stainless Steel Coil and Collector Chamber | 1 unit | Purge Valve, Mini Chamber |
| 17970150 | -84°C | PTFE Coil and Collector Chamber | 1 unit | - |
| 17960170 | -84°C | PTFE Coil and Collector Chamber | 1 unit | Purge Valve |
| 17970190 | -84°C | PTFE Coil and Collector Chamber | 1 unit | Purge Valve, Mini Chamber |
| 17991040 | -84°C | Stainless Steel Coil and Collector Chamber | 1 unit | Stoppering Tray Dryer |
| 17951040 | -84°C | Stainless Steel Coil and Collector Chamber | 1 unit | Purge Valve |
| 17901050 | -84°C | PTFE Coil and Collector Chamber | 1 unit | Stoppering Tray Dryer |
| 17911040 | -84°C | PTFE Coil and Collector Chamber | 1 unit | Purge Valve, Stoppering Tray Dryer |
-
£14325.00
£14065.28 / Pack of 1
Save £259.72
1% Off
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
missing translation for 'validMainframeMsg'
Description
- The upright collector coil holds 6 liters of ice before defrosting
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Specifications
| Type | Console Freeze Dryer |
| Capacity (Metric) | 6 L |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Material | Stainless Steel Coil and Collector Chamber |
| Plug Type | All except North America |
| Voltage | 230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.