missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Laboratory Vial Top Labels for M6/M7 Printers

Product Code. 17888304
Change view
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.375 x 1 in.
0.5 x 0.5 in.
0.5 x 1 in.
1.625 x 0.6 in.
Diameter (English):
0.375 in.
0.5 in.
Shape:
Rectangle
Rectangle with Circle
Round
Unit Size:
Pack of 250
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Diameter (English) Shape unitSize
17888304 0.5 x 1 in. 0.375 in. Rectangle Pack of 250
17888234 1.625 x 0.6 in. 0.375 in. Rectangle Pack of 250
17899164 0.375 x 0.375 in. 0.375 in. Round Pack of 500
17868364 0.5 x 0.5 in. 0.5 in. Round Pack of 500
17828374 0.375 x 1 in. 0.375 in. Rectangle with Circle Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17888304 Supplier Brady™ Supplier No. 174076
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable Freezerbondz™ polyester markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to 100°C (-320°F to 212°F)
  • Made of B-492 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -320°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (L x W) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 12.7 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number M6-120-492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.