missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Click to view available options
Dimensions (LxW):
0.375 x 0.825 in.
0.5 x 1 in.
1 x 0.9 in.
1 x 1 in.
1.65 x 0.5 in.
1.75 x 1 in.
1.9 x 1 in.
50 ft. x 0.5 in.
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 250
Pack of 500
Height (Metric):
9.53 mm
12.7 mm
25.4 mm
41.91 mm
44.45 mm
48.26 mm
Beschreibung
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to 100°C (-320°F to 212°F)
- Made of B-492 polyester material
Spezifikation
Spezifikation
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Mehr anzeigen |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction