missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz Thermal Transfer Printer Circular Labels

Product Code. 10013164
Change view
Click to view available options
Width (Metric):
9.53 mm
12.70 mm
25.4 mm
Height (Metric):
9.53mm
1.2 cm
12.70mm
Diameter (Metric):
0.9 cm
9.53 mm
1.1 cm
12.7 mm
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Diameter (Metric) unitSize
10013164 25.4 mm 1.2 cm 0.9 cm 1 roll
11899574 9.53 mm 9.53mm 9.53 mm 1 roll
11810885 12.70 mm 12.70mm 12.7 mm 1 roll
10082003 25.4 mm 1.2 cm 1.1 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10013164 Supplier Brady™ Supplier No. 805919
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of durable Freezerbondz™ Polyester (B-492). FreezerBondz Thermal Transfer Printer Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Spécification

Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 27.94 mm
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-181-492-3
No. per Pack 3000 Sets / Roll
Quantity 3000/Pk.
Shape Rectangle with Rounded Corners
Size 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.020 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (LxW) 0.375 x 1 in.
Length (English) 0.5 in.
Length (Metric) 30 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.5 in.
Height (Metric) 1.2 cm
Diameter (English) 0.37 in.
Diameter (Metric) 0.9 cm
Alternate Part Number THT-181-492-3
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.