missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FREEZERBONDZ™ Polyester Labels

Product Code. 15180143
Change view
Click to view available options
Size (Metric):
12.7 mm dia.
48.3 W x 25.4 mm H
Unit Size:
Each
Product Code. Size (Metric) unitSize
15180143 12.7 mm dia. Each
15159452 48.3 W x 25.4 mm H Each
2 options
This item is not returnable. View return policy

Product Code. 15180143

Brand: Brady™ 142940

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use in laboratory identification applications such as vials, centrifuge tubes, test tubes, straws and slides.

  • Polyester
  • Applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Provides excellent print smudge resistance, solvent resistance and low-temperature performance

Specifications

Certifications/Compliance RoHS compliant to 2002/618/EC MCV amendment to RoHS Directive 2011/65/EU
Description FreezerBondz Labels for the BBP33 Printer
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For laboratory identification
For Use With (Equipment) BBP™ 33
Horizontal Repeat (Metric) 15.24 mm
Labels per Row 3
Min. Operating Temperature (Metric) -196°C
No. per Pack 100/Pk.
Quantity 2500/Pk.
Shape Rectangle with Circle
Size (Metric) 12.7 mm dia.
Software Type LabelMark, MarkWare
Temperature Range (English) -320°F to +266°F
Temperature Range (Metric) -196°C to +130°C
Thickness (English) 0.0026 in.
Thickness (Metric) 0.013 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (LxW) 12.7 x 12.7 mm
Length (English) 0.5 in.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (Metric) 36.5 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Alternate Part Number B33-144-490
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.