missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Freezer Storage Tray
Click to view available options
Dimensions (L x W x H):
133 x 133 mm
540 x 136 x 34 mm
555 x 136 x 13 mm
555 x 136 x 34 mm
555 x 136 x 75 mm
555 x 137 x 13 mm
585 x 154 x 13 mm
630 x 620 x 35 mm
675 x 133 x 60 mm
Unit Size:
Each
Description
- There are many options of trays available
- Each tray is designed to store different items
- The basic trays we offer are to accommodate 133 x 133 cryo boxes
- Tray lengths are designed to take 2 - 6 boxes per tray Specify material upon order: Anodised aluminum or Stainless steel.
Specifications
Specifications
| Product Type | Plain Storage Tray |
| Material | Specify Anodised Aluminum or Stainless Steel |
| Dimensions (L x W x H) | 555 x 136 x 13 mm |
| Length (Metric) | 555 mm |
| Width (Metric) | 136 mm |
| Height (Metric) | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction