missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Freezer Storage Tray

Designed to be placed within a horizontal/ vertical cold store or be free standing

Brand:  Wesbart™ WB1251MTH4

Code : NEW

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 15765855

  • £20.80 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • There are many options of trays available
  • Each tray is designed to store different items
  • The basic trays we offer are to accommodate 133 x 133 cryo boxes
  • Tray lengths are designed to take 2 - 6 boxes per tray
  • Specify material upon order: Anodised aluminum or Stainless steel.
    Specifications

    Specifications

    Plain Storage Tray with High Back and Front Sides
    675 x 133 x 60 mm
    133 mm
    Specify Anodised Aluminum or Stainless Steel
    675 mm
    60 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers