missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Freezer Storage Tray

Product Code. 15761237
Click to view available options
Dimensions (L x W x H):
133 x 133 mm
540 x 136 x 34 mm
555 x 136 x 13 mm
555 x 136 x 34 mm
555 x 136 x 75 mm
555 x 137 x 13 mm
585 x 154 x 13 mm
630 x 620 x 35 mm
675 x 133 x 60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15761237

Brand: Wesbart™ WB613/13

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to be placed within a horizontal/ vertical cold store or be free standing

  • There are many options of trays available
  • Each tray is designed to store different items
  • The basic trays we offer are to accommodate 133 x 133 cryo boxes
  • Tray lengths are designed to take 2 - 6 boxes per tray
  • Specify material upon order: Anodised aluminum or Stainless steel.

Specifications

Cell Dividers 13 mm dividers
Product Type Divided Tray
Material Specify Anodised Aluminum or Stainless Steel
Dimensions (L x W x H) 555 x 136 x 34 mm
Length (Metric) 555 mm
Width (Metric) 136 mm
Height (Metric) 34 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.