Learn More
Eppendorf™ Freezer rack: U410 series, CryoCube™ F570 series, F740 series (5-comp), 2 in/53
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ K0641-1690
173.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : 99
Additional Details : Weight : 0.10000kg
Description
Chest freezer rack: Innova™ C585, C760, CryoCube™ FC660 series, 13 boxes per rack, 2 in/53 mm, side access, aluminum- Rack for 53 mm/ 2 in boxes- Max. box size [mm]: 133 x 133- Side access rack- Ext. dimensions of rack (DxWxH) [mm]: 136 x 139 x 751 (5.4 x 5.5 x 29.6 in)- Max. box number per rack: 13 (1 x 13)- Material: Aluminum- For ULT chest freezer: Innova C585 (Max. 416 boxes), Innova C760 (Max. 572 boxes), CryoCube FC660/ FC660h (Max. 520 boxes)Specifications
Freezer Rack |