missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Freezer Rack for Innova™ U360, U535, U725, U725-G, CryoCube F740 Series Freezers
Place storage boxes within these freezer racks for organized simplified storage in ULT freezers. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
£160.00 - £207.00
Specifications
Product Type | Freezer Rack |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Innova™ U360, U535, U725, U725-G, CryoCube F740 series |
Width (Metric) | 139 mm |
Depth (Metric) | 569 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
15723235
|
Eppendorf™
6001011310 |
404 mm |
£207.00
Each |
In Stock
Log in to see stock. |
|||||
15743235
|
Eppendorf™
6001011510 |
409 mm |
£160.00
Each |
In Stock
Log in to see stock. |
|||||
Description
MA/PN: 6001011310- Rack for 76mm (3 in.) boxes
- Max. box size: 136 x 136mm
- Side access rack
- Ext. dimensions of rack (DxWxH): 569 x 139 x 404mm (22.4 x 5.5 x 15.9 in.)
- Max. box number per rack: 20 (4 x 5)
- Stainless steel
- For ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)
- For ULT freezer: Innova U360 (max. 180 boxes), Innova U535 (max. 240 boxes), Innova U725 and U725-G (max. 360 boxes), CryoCube F740 series (3-compartment version; max. 360 boxes)
- Rack for 127 mm (5 in.) boxes (15/50mL conical tubes)
- Max. box size: 136 x 136mm
- Side access rack
- Ext. dimensions of rack (DxWxH): 569 x 139 x 409mm (22.4 x 5.5 x 16.1 in.)
- Max. box number per rack: 12 (4 x 3)
- Stainles steel
- For ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)
- For ULT freezer: Innova U360 (max. 108 boxes), Innova U535 (max. 144 boxes), Innova U725 and U725-G (max. 216 boxes), CryoCube F740 series (3-compartment version; max. 216 boxes)
Specifications
Freezer Rack | |
Innova™ U360, U535, U725, U725-G, CryoCube F740 series | |
569 mm |
Stainless Steel | |
139 mm |