Learn More
Eppendorf™ Freezer Rack: Innova™ U360, U535, U725/-G, CryoCube™ F740 series (3-comp., Std),
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ 6001012210
192.64 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : NEW
Additional Details : Weight : 8.40000kg
Description
Freezer Rack: Innova™ U360, U535, U725, U725-G, CryoCube™ F740 series (3-compartment, Standard), 2 in/53 mm, drawer, stainless steel- Rack for 53 mm/2 in boxes- Max. box size [mm]: 136 x 136- Drawer rack- Ext. dimensions of rack (DxWxH) [mm]: 580 x 140 x 404 (22.8 x 5.5 x 15.9 in)- Max. box number per rack: 28 (4 x 7)- Stainless steel- For ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)- For ULT freezer: Innova U360 (max. 252 boxes), Innova U535 (max. 336 boxes), Innova U725 and U725-G (max. 504 boxes), CryoCube F740 series (3-compartment version; max. 504 boxes)Specifications
Freezer Rack |